NNU4922-S-K-M-SP
Description
NNU4922-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4922-S-K-M-SP
BDI # 1181868
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4926-S-M-SP
Description
NNU4926-S-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4926-S-M-SP
BDI # 1181873
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4921-S-M-SP
Description
NNU4921-S-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4921-S-M-SP
BDI # 1181867
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3012-D-K-TVP-SP-XL
Description
NN3012-D-K-TVP-SP-XL X-LIFE BEARING ; CYL RLR 60MM X 95MM
Part # NN3012-D-K-TVP-SP-XL
BDI # 24584398
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3019-D-TVP-SP-XL
Description
NN3019-D-TVP-SP-XL X-LIFE BEARING ; NON-RETURNABLE CYLINDRICAL RLR
Part # NN3019-D-TVP-SP-XL
BDI # 24584418
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Plastic
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No