Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
UCFL205-16EG5

COMPARE

UCFL205-16EG5

Description
BALL BEARING CARTRIDGE UNIT

FYH

Part # UCFL205-16EG5

BDI # 21581024

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.1
Nominal Bolt Circle Diameter Round - Inch: 3.9
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty

Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 99
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY

COMPARE

ER206-17

Description
ER206-17 INSERT BEARING ; 26.9MM ID X 62MM OD X 22MM WID

FYH

Part # ER206-17

BDI # 22135673

Price Inventory : Available to order
Loading Price
QTY