KH61908-2RZCTA P4-DUL T274/25
Description
KH61908-2RZCTA P4-DUL T274/25 BALL BRG ; 40MM ID X 62MM OD X 12MM WID
Part # KH61908-2RZCTA P4-DUL T274/25
BDI # 21560759
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Standard Spindle Bearings For Higher Speeds
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
KH619112RZCTAP4DUL T274/25
Description
KH619112RZCTAP4DUL T274/25 BEARING
Part # KH619112RZCTAP4DUL T274/25
BDI # 21587658
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Standard Spindle Bearings For Higher Speeds
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
KH6008-2RZCTAP4+DUL T274/25
Description
KH6008-2RZCTAP4+DUL T274/25 SPINDLE BRG ; 40MM BORE X 68MM OD X 15MM W
Part # KH6008-2RZCTAP4+DUL T274/25
BDI # 21531748
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Standard Spindle Bearings For Higher Speeds
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring