PB250 X 1
Description
PB250 X 1 PILLOW BLOCK BEARING ; 1" BORE 1-5/16" BASE-CTR HGT 2 BOLT
Part # 1001-00909
BDI # 15050797
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27.2
Other Features:
Single Row | Low Base | Has Trash Guard
Global Part Number GPN:
519745
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FB350 X 2
Description
FB350 X 2 FLANGE BLOCK BEARING ; 2" BORE 7.2" BOLT CIRCLE 4 BOLT SQUARE
Part # 1002-02609
BDI # 485602
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Has Trash Guard
Global Part Number GPN:
548907
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27.203
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Has Trash Guard
Global Part Number GPN:
546209
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
B250X2-7/16
Description
B250X2-7/16 SPHER BALL BEARING INSERT ; 2-7/16IN BORE SPHERICAL OD PRELUBRICTD
Part # B250X2-7/16
BDI # 484575
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
26
Other Features:
Single Row | Normal Duty | Polyamide Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
48.5
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
TU350X2-3/16
Description
TU350X2-3/16 TAKE-UP UNIT ; 2-3/16" BORE 5/16" SLOT WID
Part # TU350X2-3/16
BDI # 486186
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
5.125
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.313
Slot to Slot Distance - Millimeter:
130.175
Other Features:
Single Row | Narrow Slot | Nitrile Rubber Seal | Has Trash Guard
Global Part Number GPN:
674656
Housing Style:
Unit Only
Rolling Element:
Ball Bearing