TRU 254425 UU
Description
TRU 254425 UU ROLLER BEARING ; 25MM ID X 44MM OD X 25MM W CAGED
Part # TRU254425UU
BDI # 23284806
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.732
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 28900N Static Load Rating | 21000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
TRU 558138 UU
Description
TRU 558138 UU ROLLER BEARING ; 55MM ID X 81MM OD X 38MM W CAGED
Part # TRU558138UU
BDI # 23284840
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.189
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 104000N Static Load Rating | 61400N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NAU 4910 UU
Description
NAU 4910 UU ROLLER BEARING ; 50MM ID X 72MM OD X 22MM W CAGED
Part # NAU4910UU
BDI # 23284340
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 3600N Static Load Rating | 26200N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
TRU 304830 UU
Description
TRU 304830 UU ROLLER BEARING ; 30MM ID X 48MM OD X 30MM W CAGED
Part # TRU304830UU
BDI # 23284812
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 46600N Static Load Rating | 29400N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
TRU 203820
Description
TRU 203820 ROLLER BEARING ; 20MM ID X 38MM OD X 20MM W CAGED
Part # TRU203820
BDI # 23284798
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 12100N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No