Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 10

Next

Compare
CFE 30-2 BUU

COMPARE

CFE 30-2 BUU

Description
CFE 30 2 BUU CAM FOLLOWER ; 41MM STUD X 90MM OD X 35MM W ECC CST

IKO

Part # CFE302BUU

BDI # 20355246

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Caged | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFE 30-2 BUUR

COMPARE

CFE 30-2 BUUR

Description
CFE 30 2 BUUR CAM FOLLOWER ; 41MM STUD X 90MM OD X 35MM W ECC CST

IKO

Part # CFE302BUUR

BDI # 20355248

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Caged | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFE 30-2 UUR

COMPARE

CFE 30-2 UUR

Description
CFE 30 2 UUR CAM FOLLOWER ; 41MM STUD X 90MM OD X 35MM W ECC CST

IKO

Part # CFE302UUR

BDI # 20355252

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Caged | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFKR 90 VUU

COMPARE

CFKR 90 VUU

Description
CFKR 90 VUU CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W CST

IKO

Part # CFKR90VUU

BDI # 23281126

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | Single Row | 144000N Static Load Rating | 67700N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CF30-2B

COMPARE

CF30-2B

Description
CF 30 2 B CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W CST

IKO

Part # CF302B

BDI # 513970

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Other Features: Caged
Global Part Number GPN: 237980

Price Inventory : Available to order
Loading Price
QTY