LR5200-X-2Z-TVH-XL
Description
LR5200-X-2Z-TVH-XL X-LIFE TRACK RLR BRG ; 10MM ID X 32MM OD
Part # LR5200-X-2Z-TVH-XL
BDI # 1411851
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Global Part Number GPN:
239640
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Gothic Arch Groove
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
15.1
Roller Diameter - Inch:
0.594
Other Features:
Gap Seals | With Inner Ring
Rolling Element:
Ball Bearing - Double Row
LR5201-X-2Z-TVH-XL
Description
LR5201-X-2Z-TVH-XL X-LIFE TRACK RLR BRG ; NON-RETURNABLE 12MM X 35MM X 15.9MM
Part # LR5201-X-2Z-TVH-XL
BDI # 15056925
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Plastic Cage
Rolling Element:
Ball Bearing - Double Row
LR5200-2Z-TVH-XL
Description
LR5200-2Z-TVH-XL X-LIFE CAM FOLLOWER BRG ; 10MM X 32MM SEALED
Part # LR5200-2Z-TVH-XL
BDI # 1411852
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Global Part Number GPN:
239641
Rolling Element:
Ball Bearing - Double Row
LR5206-X-2Z-TVH-XL
Description
LR5206-X-2Z-TVH-XL X-LIFE BEARING ; CAM FOLLOWER
Part # LR5206-X-2Z-TVH-XL
BDI # 18316650
Features
Roller Width - Inch:
0.937
Roller Width - Millimeter:
23.8
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Plastic Cage
Rolling Element:
Ball Bearing - Double Row