KA035AR0
Description
KA035AR0 ANGULAR CONTACT BALL BRG ; 3.5" IDX4.0" ODX.25" WIDE OPEN
Part # KDN.KA035AR0
BDI # 21439635
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JU055XP0
Description
JU055XP0 FOUR-POINT CONTACT BALL BRG ; 5.5MMX6.25MMX0.5MM THIN WALL
Part # KDN.JU055XP0
BDI # 15084507
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JB040XP0
Description
JB040XP0 FOUR-POINT CONTACT BALL BRG ; REALI-SLIM 4" IDX4.625" OD 2SEAL NBR
Part # KDN.JB040XP0
BDI # 22923071
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
4.625
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)