UG239HL
Description
UG239HL INSERT BALL BEARING ; 2-7/16" UNMOUNTD CLEARANCE SEAL
Part # 10406812
BDI # 576507
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
27
Other Features:
Single Row | Normal Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
63.5
Outer Race Profile:
Spherical
Global Part Number GPN:
245400
Mounting Method:
Set Screw
ER 16-MHFF
Description
ER16-MHFF INSERT BALL BEARING ; 1" ID X 2.047" OD X 0.749" W
Part # 10419518
BDI # 18111089
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Normal Duty | 10 Percent Grease Fill | Flingers Only
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562446
Mounting Method:
Set Screw
ER12
Description
ER12 INSERT BALL BEARING ; 3/4" BORE IR WID 5/8" OR WID
Part # 10440890
BDI # 19271993
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562376
Mounting Method:
Set Screw
SG2E20ELPAK8299A
Description
SG2E20ELPAK8299A INSERT BALL BEARING ; 1-1/4" SHAFT DIA INTERMEDIATE DUTY
Part # 10443152
BDI # 19272599
Features
Inner Race Profile:
Extended Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Normal Duty | Anti Rotation Pin
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
34.14
Outer Race Profile:
Spherical
Global Part Number GPN:
562920
Mounting Method:
Set Screw
ER14-MHFF
Description
ER14-MHFF INSERT BALL BEARING ; 7/8" BORE IR WID 3/4" OR WID
Part # 10419517
BDI # 19272194
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Normal Duty | 10 Percent Grease Fill | Flingers Only
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.925
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562414
Mounting Method:
Set Screw