30TAB06DF-2LR/GMP4
Description
30TAB06DF-2LR/GMP4 ; 30TAB06DF-2LR/GMP4 SUPPORT BRG
Part # 30TAB06DF-2LR/GMP4
BDI # 664547
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring