23034EXQW33 C3
Description
23034EXQW33 C3 SPHERICAL ROLLER BEARING
Part # 23034EXQW33C3
BDI # 21562926
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6324 ZZ C3
Description
6324 ZZ C3 RADIAL BALL BEARING ; 120MM X 260MM X 55MM DEEP GROOVE
Part # 6324ZZC3
BDI # 665102
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
55
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264768
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
NU324 MC3
Description
NU324 MC3 CYLINDRICAL ROLLER BEARING ; 120MM BORE 260MM OD 55 WID
Part # NU324MC3
BDI # 665331
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
451223
Number of Rows of Rollers:
Single Row
22230EXQW33KC3
Description
22230EXQW33KC3 SPHERICAL ROLLER BEARING ; 150MM ID 270MM OD 73MM WD THURST
Part # 22230EXQW33KC3
BDI # 25115040
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23938EW33C3
Description
23938EW33C3 SPHERICAL ROLLER BEARING ; 190MM ID X 260MM OD X 58MM W
Part # 23938EW33C3
BDI # 664470
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing