7221BMG
Description
7221BMG ANGULAR CONTACT BALL BEARING ; 105MM BOREX190MM ODX36MM W 1-ROW
Part # 7221BMG
BDI # 1187691
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254221
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7215BYG
Description
7215BYG ANGULAR CONTACT BALL BEARING ; 75MM BOREX130MM ODX25MM W 1-ROW
Part # 7215BYG
BDI # 1187623
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254208
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7311BYG
Description
7311BYG ANGULAR CONTACT BALL BEARING ; 55MM BOREX120MM ODX29MM W 1-ROW
Part # 7311BYG
BDI # 1187796
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254259
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5210-2RSTNC3
Description
5210-2RSTNC3 ANGULAR CONTACT BALL BRG ; 50MM BOREX90MM ODX30.2MM W 2-ROW
Part # 5210-2RSTNC3
BDI # 1185911
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256613
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7306BMPC
Description
7306BMPC ANGULAR CONTACT BALL BEARING ; 30MM BOREX72MM ODX19MM W 1-ROW
Part # 7306BMPC
BDI # 1187757
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254242
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)