NNU4956MC3
Description
NNU4956MC3 CYLINDRICAL ROLLER BEARING ; 280MM BOREX380MM OD 100MM W
Part # NNU4956MC3
BDI # 1192027
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN:
451739
Number of Rows of Rollers:
Double Row
22240CAG3MKE4C4TL3
Description
22240CAG3MKE4C4TL3 SPHER ROLLER BEARING ; 200MM BOREX360MM ODX98MM W 2-ROW
Part # 22240CAG3MKE4C4TL3
BDI # 1184172
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22240CAMKW507
Description
22240CAMKW507 SPHERICAL ROLLER BEARING ; 200MM BOREX360MM ODX98MM W 2-ROW
Part # 22240CAMKW507
BDI # 21734536
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24130CE4C3
Description
24130CE4C3 SPHERICAL ROLLER BEARING ; 150MM BOREX250MM ODX100 MM W 2-ROW
Part # 24130CE4C3
BDI # 1185217
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24038CAME4C3
Description
24038CAME4C3 SPHERICAL ROLLER BEARING ; 190MM BOREX290MM ODX100 MM W
Part # 24038CAME4C3
BDI # 1185151
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing