NA2206LL
Description
NA2206LL NEEDLE ROLLER BEARING ; YOKE W/IR DOUBLE SEALED
Part # NA2206LL
BDI # 1224503
Features
Roller Width - Inch:
0.78
Roller Width - Millimeter:
19.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
30
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | Screwdriver Slot
Features
Roller Width - Inch:
1.024
Roller Width - Millimeter:
26
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Caged | With Inner Ring
Rolling Element:
Needle Bearing
NATV30LL
Description
NATV30LL TRACK RLR BRG ; NON RETURNABLE 30MMX62MMX29MM
Part # NATV30LL
BDI # 1224757
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
30
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Rolling Element:
Needle Bearing
KR62XLL
Description
KR62XLL CAM FOLLOWER BRG ; NON RETURNABLE 62MM OD 30.5MM ROLLER W
Part # KR62XLL
BDI # 1221689
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Screwdriver Slot