CFE 1/2 SB
Description
CFE 1/2 SB LOAD RUNNER, HEX/ECCENTRIC/SEALED (SMARTCATALOG)
Part # 0009213700
BDI # 25992011
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CCFH 1/2 SB
Description
CCFH 1/2 SB LOAD RUNNER, HEX/CROWNEDOD/HD W/SEALS (SMARTCATALOG)
Part # 0009205000
BDI # 25992419
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CF 1/2 N-SB
Description
CF 1/2 N-SB LOAD RUNNER, HEX DRIVE W/ SEALS/NARROW (SMARTCATALOG)
Part # 0009208900
BDI # 26006469
Features
Roller Width - Inch:
0.344
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CFH 1/2 B
Description
CFH 1/2 B LOAD RUNNER, HEX/HD/NO SEALS (SMARTCATALOG)
Part # 0009215600
BDI # 25992002
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
High Alloy Steel Tread
CCF 1/2 NSB
Description
CCF 1/2 NSB LOAD RUNNER, CROWNED/HEX/SEAL/NARROW (SMARTCATALOG)
Part # 0009200600
BDI # 25992365
Features
Roller Width - Inch:
0.344
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals