CCF 4 SB
Description
CCF 4 SB LOAD RUNNER, CROWNED OD/HEX W/SEALS (SMARTCATALOG)
Part # 0009203200
BDI # 25992353
Features
Roller Width - Inch:
2.263
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239251
Features
Roller Width - Inch:
2.25
Roller Width - Millimeter:
57.15
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
High Alloy Steel Tread
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239266
FLR-4
Description
FLR-4 FLANGED LOAD RUNNER ; STUD 4IN DIA FLAT W/FLANGE SURFACE STUD
Part # 0009556200
BDI # 737007
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239239