Features
Roller Width - Inch:
2.75
Roller Width - Millimeter:
69.85
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239600
VLR-6-1/2
Description
VLR-6-1/2 V-GROOVED LOAD RUNNER ; 6-1/2" ROLLER DIA 3" ROLLER WIDTH
Part # 0009577000
BDI # 737375
Features
Roller Width - Inch:
3
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
165.1
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239485
Features
Roller Width - Inch:
3
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
165.1
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239495