PLRS-1-1/4
Description
PLRS-1-1/4 PLAIN LOAD RUNNER ; 1-1/4" ROLLER DIA 27/32" ROLLER WIDTH
Part # 0009773500
BDI # 737297
Features
Roller Width - Inch:
0.844
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Other Features:
Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN:
239448
CFE 1-1/4
Description
CFE 1-1/4 LOAD RUNNER, ECCENTRIC/NO SEALS (SMARTCATALOG)
Part # 0009214100
BDI # 25992009
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
High Alloy Steel Tread
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CCFE 1-1/4 SB
Description
CCFE 1-1/4 SB LOAD RUNNER, HEX/CROWN/ECCENTRIC/SEAL (SMARTCATALOG)
Part # 0009203700
BDI # 25992351
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
Features
Roller Width - Inch:
0.75
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals