UTRE-6.00
Description
UTRE-6.00 TRACK ROLLER ; ECCENTRIC U-GROOVED TYPE
Part # UTRE-6.00
BDI # 22974856
Features
Roller Width - Inch:
2.94
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
150.825
Roller Diameter - Inch:
5.938
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
UTRE-6.00-SS
Description
UTRE-6.00-SS TRACK ROLLER ; ECCENTRIC U-GROOVED TYPE SS W/ CS INTS
Part # UTRE-6.00-SS
BDI # 22974858
Features
Roller Width - Inch:
2.94
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
150.825
Roller Diameter - Inch:
5.938
Other Features:
Rubber Dual Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
Features
Roller Width - Inch:
2.94
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
150.825
Roller Diameter - Inch:
5.938
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material