VTR-3.50
Description
VTR-3.50 TRACK ROLLER ASSY ; STUD 3.5" RLR DIA W/V-GROOVE SURFACE
Part # VTR-3.50
BDI # 21454117
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Features
Roller Width - Inch:
1.63
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Rubber Lip Seal | Non-Metallic Roller Material | Carbon Steel Stud Material
MFTRE-62-1
Description
MFTRE-62-1 TRACK ROLLER ; FLANGED TYPE ECCENTRIC 2.4409
Part # MFTRE-62-1
BDI # 22971954
Features
Roller Width - Inch:
1.669
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MFTRE-76
Description
MFTRE-76 TRACK ROLLER ; FLANGED TYPE ECCENTRIC 2.9921
Part # MFTRE-76
BDI # 22971956
Features
Roller Width - Inch:
1.984
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
76
Roller Diameter - Inch:
2.992
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
FTRE-1.50-R
Description
FTRE-1.50-R TRACK ROLLER ; FLANGED TYPE ECCENTRIC REGREASABLE
Part # FTRE-1.50-R
BDI # 22970882
Features
Roller Width - Inch:
1.13
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material