CSA206-20
Description
CSA206-20 INSERT BALL BEARING ; 1 1/4" BORE ECC COLLAR LOCK
Part # 2101008557
BDI # 18123548
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.712
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
608-2RS
Description
608-2RS RADIAL BALL BEARING ; 8MM ID X 22MM OD X 7MM WID 2 SEALS
Part # 2101006794
BDI # 18122586
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
CSA207-20
Description
CSA207-20 INSERT BALL BEARING ; 1-1/4" SHAFT ECC LCK COLL
Part # 2101008559
BDI # 18123550
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.887
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
UC212-36
Description
UC212-36 INSERT BEARING ; 2-1/4" SHAFT W/SETSCREW
Part # 2101027545
BDI # 18133263
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
26.924
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
65.024
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
CSB202-10
Description
CSB202-10 INSERT BALL BEARING ; 5/8" BORE SETSCREW LOCKING
Part # 2101008587
BDI # 18123578
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
22.098
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw