S 60 LW
Description
S 60 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-7/8" DIA 1" WIDTH
Part # S60LW
BDI # 795122
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Screwdriver Slot | Adjustable
CS 60 L
Description
CS 60 L CAM FOLLOWER BEARING ; 1-7/8" CROWNED SLOTTED HEAD/SEALED
Part # CS60L
BDI # 794773
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Screwdriver Slot
H 60 LW
Description
H 60 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-7/8" DIA 1" WIDTH
Part # H60LW
BDI # 795000
Features
Roller Width - Inch:
1
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Roller Width - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
CS 60 LWX
Description
CS 60 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-7/8" ADJUSTABLE CROWNED
Part # CS60LWX
BDI # 794775
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Screwdriver Slot | Adjustable
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Center Thrust Ring | Contact Lip Seals