Page 1 of 2

Next

Compare
JA020XP0

COMPARE

JA020XP0

Description
JA020XP0 THIN SECTION BALL BEARING ; 2" BORE 2-1/2" OD 1/4" WD SR 2 SEALS

RBC BEARINGS

Part # JA020XP0-RBC

BDI # 797030

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 2.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JU040XP0

COMPARE

JU040XP0

Description
JU040XP0 THIN SECTION BALL BEARING ; 4" BORE 4-3/4" OD 1/2" WD SR 2 SEALS

RBC BEARINGS

Part # JU040XP0-RBC

BDI # 797069

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JU055CP0

COMPARE

JU055CP0

Description
JU055CP0 THIN SECTION BALL BEARING ; 139.7MM IDX158.75MM ODX12.7MM WD 2 SEALS

RBC BEARINGS

Part # JU055CP0-RBC

BDI # 797078

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 12.7
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 6.25

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
JU070XP0

COMPARE

JU070XP0

Description
JU070XP0 THIN SECTION BALL BEARING ; 7" BORE 7-3/4" OD 1/2" WD SR 2 SEALS

RBC BEARINGS

Part # JU070XP0-RBC

BDI # 797085

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 7.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JU090XP0

COMPARE

JU090XP0

Description
JU090XP0 THIN SECTION BALL BEARING ; 9" BORE 9-3/4" OD 1/2" WD SR 2 SEALS

RBC BEARINGS

Part # JU090XP0-RBC

BDI # 797091

Features

Enclosure: 2 Seals
Inch - Metric: Inch
Outside Diameter - Inch: 9.75
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section | Molded Rubber Seal
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY