6200-2RS
Description
6200 2RS RADIAL BALL BEARING ; 10MM BORE 30MM OD 9MM WD SR 2 SEALS
Part # 6200 2RS
BDI # 21452893
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SR8 2RS
Description
SR8-2RS MINIATURE BALL BEARING ; 1/2" BORE 1-1/8" OD 5/16" WD SR 2 SEALS
Part # SR8-2RS
BDI # 21478203
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Radial | Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6902 ZZ
Description
6902ZZ RADIAL BALL BEARING ; 15MM BORE 28MM OD 7MM WD SR 2 MTL SHLD
Part # 6902ZZ
BDI # 21478060
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6001-ZZ
Description
6001ZZ RADIAL BALL BEARING ; 12MM BORE 28MM OD 8MM WD SR 2 MTL SHLD
Part # 6001ZZ
BDI # 21453009
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6000-2RS
Description
6000-2RS RADIAL BALL BEARING ; 10MM BORE 26MM OD 8MM WD SR 2 SEALS
Part # 6000-2RS
BDI # 21452841
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No