Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Rubber Seal
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
5201-2RS
Description
5201-2RS DOUBLE ROW BALL BEARING ; AXIAL CLEARANCE 0.004-0.028 MM
Part # 5201-2RS
BDI # 21521350
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Rubber Seal
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
5203 2RS
Description
5203-2RS DOUBLE ROW BALL BEARING ; 17MM X 40MM X 17.5MM 2 SEALS
Part # 5203-2RS
BDI # 21478023
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Rubber Seal
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
5200-2RS
Description
5200-2RS DOUBLE ROW BALL BEARING ; AXIAL CLEARANCE 0.005-0.015 MM
Part # 5200-2RS
BDI # 21521349
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Rubber Seal
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium