23080-CC/W33
Description
23080-CC/W33 SPHERICAL ROLLER BEARING (SMARTCATALOG)
Part # 23080-CC/W33
BDI # 27451713
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
74
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Deep Groove | Through Hardened Steel Bearing | Rolling Element Guided
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
71892-M
Description
71892-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 71892-M
BDI # 26334719
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
61888-M P/6
Description
61888-M P/6 RADIAL BALL BEARING (SMARTCATALOG)
Part # 61888-M P/6
BDI # 26319549
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | Riveted Cage
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable