NNU-4996-MS C3
Description
NNU-4996-MS C3 CYLINDRICAL RLLR BRNG, DOUBLE ROW (SMARTCATALOG)
Part # NNU-4996-MS C3
BDI # 26319866
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU-1292-MA
Description
NU-1292-MA CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-1292-MA
BDI # 26316257
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-2348-M
Description
NU-2348-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-2348-M
BDI # 26335047
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
10989-IR
Description
10989-IR RADIAL ROLLER BEARING, INNER RACE (SMARTCATALOG)
Part # 10989-IR
BDI # 26338145
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
7.95
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-12/500-M
Description
NU-12/500-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-12/500-M
BDI # 26334680
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No