Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256454
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256455
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5315CFF
Description
5315CFF ANG CONTACT BALL BRG ; 75MM BORE 160MM OD 68.3MM WD
Part # 5315CFF
BDI # 663072
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256481
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3319 A-2ZTN9/C3VT113
Description
3319 A-2ZTN9/C3VT113 BALL BRG ; ANG CONTACT 95MMX200MMX77.78MM
Part # 3319 A-2ZTN9/C3VT113
BDI # 18295152
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage | VT113-Lithium Complex Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3313 A-2Z/C3
Description
3313 A-2Z/C3 ANG CONTACT BALL BRG ; 65MMX140MMX58.73MM DOUBLE ROW
Part # 3313 A-2Z/C3
BDI # 1250963
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257829
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)