2203 E-2RS1TN9
Description
2203 E-2RS1TN9 SELF ALIGNING BALL BRG ; 17MM BORE 40MM OD 16MM IR WD
Part # 2203 E-2RS1TN9
BDI # 1415159
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
6203-2Z/C3
Description
6203-2Z/C3 DEEP GROOVE BALL BRG ; 17MM BORE 40MM OD 12MM WD SR 2 MTL SHLD
Part # 6203-2Z/C3
BDI # 1416019
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2823
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004 2RSJEM
Description
6004 2RSJEM DEEP GROOVE BALL BRG ; 20MM BORE 42MM OD 12MM WD 2-SEALS
Part # 6004 2RSJEM
BDI # 21988067
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2771
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6206-2RS1
Description
6206-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 6206-2RS1
BDI # 1422117
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262944
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6202-2Z
Description
6202-2Z DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 11MM WD SR 2 MTL SHLD
Part # 6202-2Z
BDI # 1414726
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No