Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455415
Number of Rows of Rollers:
Single Row
61968 MA/C3
Description
61968 MA/C3 DEEP GROOVE BALL BRG ; THIN SECT. BB +420MM LSB
Part # 61968 MA/C3
BDI # 1259820
Features
Enclosure:
Open
Outer Race Width - Millimeter:
56
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3002
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6344 M/C3
Description
6344 M/C3 DEEP GROOVE BALL BRG ; SINGLE ROW +420MM LSB
Part # 6344 M/C3
BDI # 1259044
Features
Enclosure:
Open
Outer Race Width - Millimeter:
88
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3055
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
BT4B 328817 E1/C475
Description
BT4B 328817 E1/C475 TAPERED ROLLER BRG ; NON RETURNABLE
Part # BT4B 328817 E1/C475
BDI # 1262649
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
17.992
Outside Diameter - Millimeter:
457
Bore - Millimeter:
343
Bore - Inch:
13.504
Precision Class:
Standard
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing