48620D-2
Description
48620D-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 7-7/8" OD 2-7/8" WID
Part # 48620D-2
BDI # 1345238
Features
Component:
Double Cup
Width - Millimeter:
73.025
Inch - Metric:
Inch
Outside Diameter - Inch:
7.875
Outside Diameter - Millimeter:
200.025
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
646090
Precision Class:
Standard
Width - Inch:
2.875
Basic Number:
48620
22224EJW33C3
Description
22224EJW33C3 SPHERICAL RLR BRG ; 120MM ID 215MM OD 58MM WD OPEN
Part # 22224EJW33C3
BDI # 20054168
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6028-ZZ-C3
Description
6028-ZZ-C3 DEEP GROOVE BALL BEARING ; 140MM ID 210MM OD 33MM WD 2 SHIELD
Part # 6028-ZZ-C3
BDI # 21962015
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6319-ZZC3
Description
6319-ZZC3 DEEP GROOVE BALL BEARING ; 95MM ID 200MM OD 45MM WD 2 SHIELD
Part # 6319-ZZ-C3
BDI # 1348260
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
45
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6320-ZZC3
Description
6320-ZZC3 DEEP GROOVE BALL BEARING ; 100MM ID 215MM OD 47MM WD 2 SHIELD
Part # 6320-ZZ-C3
BDI # 1348269
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No