Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement
Global Part Number GPN:
591691
Self Aligning:
No
MR 40 SS
Description
MR 40 SS NEEDLE ROLLER BEARING ; 2-1/2" BORE 3-1/4" OD 1-3/4" WID
Part # 5454030000
BDI # 347269
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
23103
Self Aligning:
No
SFT-16
Description
SFT-16 FLANGE BEARING UNIT ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # 700543
BDI # 351883
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
16820
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
CF 1 SB
Description
CF 1 SB CAM FOLLOWER BEARING ; 1" RLR DIA 5/8" RLR WD
Part # 2100112000
BDI # 1402430
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20675
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Full Complement | Heavy Duty
Global Part Number GPN:
591833
Self Aligning:
No