GEZ 112 ES
Description
GEZ 112 ES SPHERICAL PLAIN BEARING ; 1-3/4" ID 2-13/16" OD 1-17/32" WIDE
Part # GEZ 112 ES
BDI # 18150618
Features
Enclosure:
Open
Housing Width - Millimeter:
33.325
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing
GEZ 204 ES
Description
GEZ 204 ES SPHERICAL PLAIN BEARING ; 2-1/4" ID 3-9/16" OD 1-31/32" WIDE
Part # GEZ 204 ES
BDI # 18150626
Features
Enclosure:
Open
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Self Aligning:
Yes
Rolling Element:
Spherical Plain Bearing