KRV30-PP-X
Description
KRV30-PP-X STUD TYPE TRACK ROLLER ; 30MM X 12MM X 40MM DBL
Part # KRV30-X-PP-A
BDI # 1411813
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240055