Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.605
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.265
Slot to Slot Distance - Millimeter:
66.17
Slot Width - Millimeter:
6.73
Other Features:
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | Corrosion Resistant | 2.635" Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
NSTU-SXV-103-LH
Description
NSTU-SXV-103-LH TAKE-UP BALL BRG ; NON RETURNABLE
Part # 073731
BDI # 23677567
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.48
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
88.39
Slot Width - Millimeter:
6.35
Other Features:
Single Row | Intermediate Duty | Narrow Inner Race | Narrow Slot | 3.51" Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
NSTU-SXV-103
Description
NSTU-SXV-103 TAKEUP BALL BRG UNIT ; NON RETURNABLE
Part # 131192
BDI # 261111
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Intermediate Duty | Narrow Inner Race | Narrow Slot
Global Part Number GPN:
673778
Housing Style:
Unit Only
Rolling Element:
Ball Bearing