E-P4B-TRB-3 15/16
Description
E-P4B-TRB-3 15/16 PILLOW BLOCK BRG ; 4-BOLT CAST IRON
Part # E-P4B-TRB-3 15/16
BDI # 1355723
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
158.75
Other Features:
Double Row
Global Part Number GPN:
603138
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
RA115RRB
Description
RA115RRB INSERT BEARING ; 1-15/16" BORE NARROW IR 3.543" OD
Part # RA115RRB
BDI # 1371317
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Spherical
Global Part Number GPN:
561702
Mounting Method:
Eccentric Collar
33885-2
Description
33885-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 1-1/8" WD
Part # 33885-2
BDI # 1337335
Features
Component:
Cone
Width - Millimeter:
28.575
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
645938
Precision Class:
Standard
Basic Number:
33885
211SZZ
Description
211SZZ DEEP GROOVE BALL BRG ; 55MM BORE 100MM OD 21MM WD
Part # 211SZZ
BDI # 662017
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4447
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
1286
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No