CF8BUUR
Description
CF 8 BUUR CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH
Part # CF8BUUR
BDI # 1402853
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged
Global Part Number GPN:
238049
LR606-2RSR
Description
LR606-2RSR YOKE TYPE TRACK ROLLER ; MTO 6MM IDX19MM ODX6MM W
Part # LR606-2RSR
BDI # 1175359
Features
Roller Width - Inch:
0.236
Roller Width - Millimeter:
6
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Miniature | Lip Seal
Global Part Number GPN:
239690
RNA22/6LL
Description
RNA22/6LL TRACK RLR BRG ; YOKE TYPE TRACK 10MMX 19MMX11.8MM
Part # RNA22/6LL
BDI # 1228659
Features
Roller Width - Inch:
0.465
Roller Width - Millimeter:
11.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
10
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Rolling Element:
Needle Bearing
LR50/6-2RSR-HLC
Description
LR50/6-2RSR-HLC TRACK ROLLER BRG ; POR NR/ 6MM X 9MM DBL ROW DBL
Part # LR50/6-2RSR-HLC
BDI # 18316497
Features
Roller Width - Inch:
0.354
Roller Width - Millimeter:
9
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Lip Seal
Global Part Number GPN:
239628