Page 1 of 79

Next

Compare
CRSB-24

COMPARE

CRSB-24

Description
CRSB-24 ; CAM FOLLOWER STUD SEALED

KOYO

Part # CRSB-24

BDI # 1086270

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: Full Complement

Price Inventory : In stock
Loading Price
QTY
6212-2RS1NR

COMPARE

6212-2RS1NR

Description
6212-2RS1NR DEEP GROOVE BALL BRG ; NON-RETURNABLE SINGLE ROW

SKF

Part # 6212-2RS1NR

BDI # 1258393

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 22
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : In stock
Loading Price
QTY
CF 1 5/8 S

COMPARE

CF 1 5/8 S

Description
CF 1 5/8 S CAM FOLLOWER BEARING ; 1-5/8" RLR DIA 7/8" RLR WD

MCGILL

Part # 2150110000

BDI # 343953

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20727

Price Inventory : In stock
Loading Price
QTY
GRA112RRB

COMPARE

GRA112RRB

Description
GRA112RRB + COL INSERT BRG ; 1-3/4" BORE NARROW IR 3.347" OD

TIMKEN

Part # GRA112RRB + COL

BDI # 1356362

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 22
Other Features: Single Row | Standard Duty
Inch - Metric: Inch

Outside Diameter - Inch: 3.347
Length Thru Bore - Millimeter: 43.663
Outer Race Profile: Spherical
Global Part Number GPN: 561308
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
W 608-2RS1

COMPARE

W 608-2RS1

Description
W 608-2RS1 DEEP GROOVE BALL BEARING ; 8MM BORE 22MM OD 7MM WD SR 2 SEALS

SKF

Part # W 608-2RS1

BDI # 1423901

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7
Other Features: Deep Groove | NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 0.866

Maximum Capacity / Filling Slot: No
Cage Material: Stainless Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY