CTN100SS
Description
CTN100SS TAKE-UP BALL BRG ; 1" BORE 1/4" SLOT WID 2-5/8" SLOT-SLOT
Part # CTN100SS
BDI # 663782
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.625
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
66.675
Other Features:
Single Row | Narrow Slot | Corrosion Resistant | Stainless Steel Insert | Has Flinger | With Set Screw
Global Part Number GPN:
675861
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
NSTU-SC-100
Description
NSTU-SC-100 TAKEUP BALL BRG UNIT ; 1" BORE 1/4" SLOT WID 2-5/8" SLOT-SLOT
Part # 125052
BDI # 258760
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.625
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
66.675
Other Features:
Single Row | Normal Duty | Wide Inner Race | Narrow Slot
Global Part Number GPN:
674119
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
T3U219N
Description
T3U219N TAKE-UP BALL BEARING ; 1-3/16" BORE 13/32" SLOT WID
Part # 10409734
BDI # 576783
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.875
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.406
Slot to Slot Distance - Millimeter:
73.025
Other Features:
Single Row | Standard Duty | Wide Inner Race | Standard Slot | Single Lip Contact Seal
Global Part Number GPN:
246113
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
NSTU-SCEZ-100-SHSS
Description
NSTU-SCEZ-100-SHSS TAKE-UP BALL BRG ; NARROW SLOT 1" BORE STAINLESS STEEL
Part # 136834
BDI # 262134
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.605
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.265
Slot to Slot Distance - Millimeter:
66.17
Slot Width - Millimeter:
6.73
Other Features:
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | 2.635" Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
T3U216N
Description
T3U216N TAKE-UP BALL BEARING ; 1" BORE 9/32" SLOT WID 2-3/8" SLOT-SLOT
Part # 10434064
BDI # 581213
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.375
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.281
Slot to Slot Distance - Millimeter:
60.32
Other Features:
Single Row | Standard Duty | Wide Inner Race | Standard Slot | Single Lip Contact Seal
Global Part Number GPN:
246111
Housing Style:
Unit Only
Rolling Element:
Ball Bearing