Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6316-ZZC3
Description
6316-ZZC3 DEEP GROOVE BALL BEARING ; 80MM ID 170MM OD 39MM WD 2 SHIELD
Part # 6316-ZZ-C3
BDI # 1348241
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
39
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
3310 A-2Z/C3
Description
3310 A-2Z/C3 ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Part # 3310 A-2Z/C3
BDI # 1250904
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257870
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
R18FF
Description
R18FF DEEP GROOVE BALL BRG ; 1-1/8" BORE 2-1/8" OD 1/2" WD
Part # R18FF
BDI # 663322
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4292
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No