SF-16
Description
SF-16 FLANGE BEARING UNIT ; 1" BORE 4" BOLT CIRCLE 4 HOLE
Part # 700440
BDI # 1402487
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
12161
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
50.4
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
521848
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592044
Self Aligning:
No
PEU335
Description
PEU335 PILLOW BLOCK BALL BEARING ; 2-3/16" BORE 3-1/2" BASE-CTR HGT 2-HOLE
Part # 2010390
BDI # 577923
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
517149
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
64450-90064
Description
64450-90064 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Part # 64450-90064
BDI # 1348484
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
114.3
Other Features:
2 Single Cone | 1 Double Cup
Global Part Number GPN:
656873
Assembly Components:
64450 (2) | 64700D (1) | X1S-64450 (1)
Basic Number:
64450
Precision Class:
Standard