22212EAKW33ZZC3
Description
22212EAKW33ZZC3 KIZEI SPH ROLLER BRG ; 60MMX110MMX28MMD SHIELDED TAPERED BORE
Part # 22212EAKW33ZZC3
BDI # 24985887
Features
Enclosure:
2 Metal Shields
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22216EAKW33ZZ
Description
22216EAKW33ZZ KIZEI SPH ROLLER BRG ; 80MMX140MMX33MMD SHIELDED TAPERED BORE
Part # 22216EAKW33ZZ
BDI # 24985898
Features
Enclosure:
2 Metal Shields
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22216EAKW33ZZC3
Description
22216EAKW33ZZC3 KIZEI SPH ROLLER BRG ; 80MMX140MMX33MMD SHIELDED TAPERED BORE
Part # 22216EAKW33ZZC3
BDI # 24985899
Features
Enclosure:
2 Metal Shields
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22213EAKW33ZZC3
Description
22213EAKW33ZZC3 KIZEI SPH ROLLER BRG ; 65MMX120MMX31MMD SHIELDED TAPERED BORE
Part # 22213EAKW33ZZC3
BDI # 24985891
Features
Enclosure:
2 Metal Shields
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22211EAKW33ZZC3
Description
22211EAKW33ZZC3 KIZEI SPH ROLLER BRG ; 55MMX100MMX25MMD SHIELDED TAPERED BORE
Part # 22211EAKW33ZZC3
BDI # 24985883
Features
Enclosure:
2 Metal Shields
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing