Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Flush Ground:
Yes
Contact Angle:
15 Degree | 40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Brass
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
BST75X160-13HL1D#09
Description
BST75X160-13HL1D 09 BALL SCR SUPPORT BRG
Part # BST75X160-13HL1D 09
BDI # 1215477
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | PX1 Precision Class
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
23222CAME4C2
Description
23222CAME4C2 SPHERICAL ROLLER BEARING ; 110MM BOREX200MM ODX69.8MM W 2-ROW
Part # 23222CAME4C2
BDI # 24666300
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
2.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23088CAMKP55W507
Description
23088CAMKP55W507 SPHERICAL RLR BEARING ; 440MM BOREX650MM ODX157MM W
Part # 23088CAMKP55W507
BDI # 21736072
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
B7032-E-T-P4S-QUL
Description
B7032-E-T-P4S-QUL SPINDLE BEARING ; NON-RETURNABLE
Part # B7032-E-T-P4S-QUL
BDI # 1179867
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Outer Ring