P3U231H
Description
P3U231H PILLOW BLOCK BALL BEARING ; 1.938" MOUNTED CI 2-BOLT CLEARANCE SEAL
Part # 10439918
BDI # 582228
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
53.2
Other Features:
Single Row
Global Part Number GPN:
245620
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SY 3/4 TF
Description
SY 3/4 TF PILLOW BLOCK BALL BEARING ; BALL BEARING 19.05MM ID CAST IRON
Part # SY 3/4 TF
BDI # 1422049
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Other Features:
Single Row
Global Part Number GPN:
501366
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
YAR 206-103-2F
Description
YAR 206-103-2F INSERT BALL BRG ; BALL BEARING 62MM OD
Part # YAR 206-103-2F
BDI # 1422035
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Global Part Number GPN:
564869
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.276
Other Features:
Single Row | Wide Inner Ring | Screw Conveyor Unit
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
1 Straight Pipe Female
Housing Outside Diameter - Millimeter:
117.602
Base to Center Height - Millimeter:
82.55
Rolling Element:
Ball Bearing
FYTB 30 TF
Description
FYTB 30 TF FLANGED BLOCK BALL BRG ; 30MM BORE 117MM BOLT CIRCLE 2 HOLE
Part # FYTB 30 TF
BDI # 1420114
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race | Open End | Has Flinger | Y Bearing
Global Part Number GPN:
554740
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117