IR 65X75X28

COMPARE

IR 65X75X28

Description
IR 65X75X28 NEEDLE BEARING INNER RING

SKF

Part # IR 65X75X28

BDI # 1415276

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 2.953
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning: No

Price Inventory : Available to order
Request A Price QTY