MUC205-16
Description
MUC205-16 INSERT BEARING ; 1" IDX2.047" ODX1.339" WD SEALED
Part # MUC205-16
BDI # 103063
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Normal Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
MUC206-20
Description
MUC206-20 INSERT BEARING ; 1-1/4" IDX2.441" ODX1-1/2" WD SEALED
Part # MUC206-20
BDI # 103067
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | Stainless Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
S-3081-M43
Description
S-3081-M43 PILLOW BLOCK BEARING ; NON-RETURNABLE
Part # 762035
BDI # 20309578
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
33
Other Features:
Double Row | Solid Ring | C3 Clearance | Air Handling
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Length Thru Bore - Millimeter:
33
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
FX3S224EK75
Description
FX3S224EK75 FLANGED BLOCK BALL BEARING ; 1-1/2" BORE 5.7" BOLT CIRCLE 2 HOLE
Part # 2009372
BDI # 577888
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.06
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Extended Inner Race
Global Part Number GPN:
556209
Housing Style:
2 Bolt Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Set Screw