UCP216

COMPARE

UCP216

Description
UCP216 PILLOW BLOCK BEARING

NTN

Part # UCP216

BDI # 1234159

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 82.6
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.1

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 88.9

Price Inventory : Available to order
Loading Price
QTY