3314 A-2ZTN9/C3VT113
Description
3314 A-2ZTN9 /C3VT113 BALL BEARING ; NON-RETURNABLE ANG CONTACT DOUBLE ROW
Part # 3314 A-2ZTN9/C3VT113
BDI # 1414501
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Glass Fibre Reinforced Cage | VT113-Lithium Complex Thickener Grease
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3314-BD-XL-2Z-TVH-L140-C3
Description
FAG 3314-BD-XL-2Z-TVH-L140-C3
Part # 3314-BD-XL-2Z-TVH-L140-C3
BDI # 28179701