63005-2RS1

COMPARE

63005-2RS1

Description
63005-2RS1 DEEP GROOVE BALL BRG ; 25MM BORE 47MM OD 16MM WD

SKF

Part # 63005-2RS1

BDI # 1415149

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 16
Other Features: Cartridge Type
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 262973
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY