R16FF

COMPARE

R16FF

Description
R16FF DEEP GROOVE BALL BRG ; 1" BORE 2" OD 1/2" WD

SKF

Part # R16FF

BDI # 663318

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 12.7
Inch - Metric: Inch
Outside Diameter - Inch: 2
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 4290
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY